References
NTN:SM-UKP213D1
Rubix:205A8392
EAN:4547359188417



Product details : NTN SM-UKP213D1 BEARING UNIT
NTN - Bearing Unit - SM-UKP213D1
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Sealing | 2 joints |
| Series | ukp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 104.00 excl. VAT
/ Each
£ 124.80 incl. VAT
- Usually arrives within 14 working days
