SNR - Bearing Unit - UCPLE203
Inner diameter | 17 mm |
---|---|
Fixation centre-to-centre distance | 94.5 mm |
Shaft Height | 31.8 mm |
Logistics dimensions (L x W x H) | 145x72x40 mm |
---|---|
Logistic Weight | 662 g |
Inner diameter | 17 mm |
Fixation centre-to-centre distance | 94.5 mm |
Shaft Height | 31.8 mm |
Height | 31.75 mm |
Length | 126.5 mm |
Series | UCPLE200 |
Weight | 0.68 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Outer diameter | 47 mm |
Width | 31 mm |
Usually arrives within 14 working days