References
RHP:PNP1CR
Rubix:158A6759
Manufacturer :PNP1CR R
EAN:00747023024827

Product details : RHP HOUSED BEARING UNIT PNP1CR
The Silver-Lube series is a range of corrosion resistant bearing units specifically for use in industries where frequent thorough washdowns are necessary, optimum hygiene standards are required and good chemical resistance is important over a wide temperature range.
Technical specifications
Attributes
| Logistic Weight | 380 g |
|---|---|
| Outer diameter | 71.9 mm |
Show UNSPSC/ECL@SS
£ 63.51 excl. VAT
/ Each
£ 76.21 incl. VAT
- Usually arrives within 14 working days