Ball bearing unit
Inner diameter | 20 mm |
---|---|
Fixation centre-to-centre distance | 102 mm |
Shaft Height | 33.3 mm |
Logistics dimensions (L x W x H) | 34,3x126x40 mm |
---|---|
Logistic Weight | 253,5 g |
Inner diameter | 20 mm |
Fixation centre-to-centre distance | 102 mm |
Shaft Height | 33.3 mm |
Material | Bearing Steel |
Height | 64.5 mm |
Length | 126 mm |
Series | SYK |
Number of holes | 2 |
Width | 32 mm |
Usually arrives within 14 working days