References
SKF:SY 25 WF
Rubix:102A7715
Manufacturer :74303
EAN:7316570070729


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 110 mm |
| Shaft Height | 36.5 mm |
Product details : SKF HOUSED BEARING UNIT SY 25 WF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is intended for use in applications where the direction of rotation is constant. It has an extended inner ring on both sides and is locked onto the shaft by an eccentric locking collar, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44,9x130x50 mm |
|---|---|
| Logistic Weight | 753,5 g |
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 110 mm |
| Shaft Height | 36.5 mm |
| Material | cast iron (housing);steel (bearing) |
| Total bearing width | 44.4 mm |
| Outer diameter | 33.74 mm |
| Height | 70 mm |
| Length | 130 mm |
| Series | sy |
| Weight | 0.754 kg |
| Number of holes | 2 |
| Width | 36 mm |
Show UNSPSC/ECL@SS
£ 44.21 excl. VAT
/ Each
£ 53.05 incl. VAT
- Delivery usually within ( 3 ) days