Ball bearing unit
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 121 mm |
Shaft Height | 42.9 mm |
Logistics dimensions (L x W x H) | 42,2x159x30 mm |
---|---|
Logistic Weight | 491 g |
Inner diameter | 30 mm |
Fixation centre-to-centre distance | 121 mm |
Shaft Height | 42.9 mm |
Material | Bearing steel |
Length | 159 mm |
Series | SYK |
Number of holes | 2 |
Outer diameter | 39.7 mm |
Width | 40 mm |
Usually arrives within 14 working days