SKF HOUSED BEARING UNIT SYK 25 TF

Ball bearing unit

See technical information
References
SKF:SYK 25 TF
Rubix:102A8093
Manufacturer :74544
EAN:7316571101446
brand logo
Technical specifications
Inner diameter25 mm
Fixation centre-to-centre distance105.5 mm
Shaft Height36.5 mm
See all Specifications

Product details : SKF HOUSED BEARING UNIT SYK 25 TF


Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a composite housing that is lightweight but robust and has excellent corrosion resistance. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.

Strengths

- Excellent corrosion resistance
- Tolerant of high and low temperatures
- Lightweight
- Recyclable

Technical specifications


Attributes
Logistics dimensions (L x W x H)37,8x134x50 mm
Logistic Weight299,6 g
Inner diameter25 mm
Fixation centre-to-centre distance105.5 mm
Shaft Height36.5 mm
Materialbearing steel
Total bearing width34.1 mm
Outer diameter33.74 mm
Clamping19.8 mm
Diameter of fixation holes10 mm
Mounting typset screws (grub screws)
Height71 mm
Length134 mm
Sealingseal and flinger on both sides (contact seals)
Lubricationfactory-filled with premium grease (skf vt357); relubricatable — recommended relubrication greases: skf lgwa 2 or lgmt 2/3
Seriessyk
Weight0.29 kg
Number of holes2
Basic static load, radial - C0r7800 N
Basic dynamic load, radial - Cr14000 N
Width32 mm
Show UNSPSC/ECL@SS
£ 37.19 excl. VAT
/ Each
£ 44.63 incl. VAT
  • Usually arrives within 14 working days