References
RHP:MP50
Rubix:1274520
Manufacturer :MP50 R
EAN:00747023011049


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 172.5 mm |
| Shaft Height | 63.5 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MP50
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MP50 - RHP Cast Iron Pillow Block - 50mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 3940 g |
|---|---|
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 172.5 mm |
| Shaft Height | 63.5 mm |
| Material | cast iron |
| Total bearing width | 60 mm |
| Outer diameter | 100 mm |
| Clamping | 16 mm |
| Diameter of fixation holes | 16 mm |
| Mounting typ | 2-bolt base |
| Height | 116.7 mm |
| Length | 219.5 mm |
| Series | mp |
| Weight | 4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 92.45 excl. VAT
/ Each
£ 110.94 incl. VAT
- In stock: Next day delivery