INA PSHE30-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:PSHE30-XL-N
Rubix:101A8463
Manufacturer :0942912680000
EAN:4054372268922


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 76.2 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : INA PSHE30-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PSHE, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 76.2 mm |
| Shaft Height | 42.9 mm |
| Material | cast iron |
| Total bearing width | 40 mm |
| Outer diameter | 44 mm |
| Diameter of fixation holes | 10 mm |
| Height | 82 mm |
| Length | 98 mm |
| Series | pshe..-xl-n |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 48.42 excl. VAT
/ Each
£ 58.10 incl. VAT
- Delivery usually within ( 7 ) days