Ball bearing unit
Inner diameter | 38.1 mm |
---|---|
Shaft Height | 49.2 mm |
Logistics dimensions (L x W x H) | 54,2x175x38,1 mm |
---|---|
Logistic Weight | 1851 g |
Inner diameter | 38.1 mm |
Shaft Height | 49.2 mm |
Height | 38.1 mm |
Outer diameter | 175 mm |
Width | 54.2 mm |
Usually arrives within 14 working days