References
SKF:SYK 25 TR
Rubix:102A7475
Manufacturer :27355
EAN:7316577710840


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 105.5 mm |
| Shaft Height | 36.5 mm |
Product details : SKF HOUSED BEARING UNIT SYK 25 TR
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a composite housing that is lightweight but robust and has excellent corrosion resistance. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Excellent corrosion resistance
- Tolerant of high and low temperatures
- Lightweight
- Recyclable
- Tolerant of high and low temperatures
- Lightweight
- Recyclable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37,8x134x25 mm |
|---|---|
| Logistic Weight | 296,3 g |
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 105.5 mm |
| Shaft Height | 36.5 mm |
| Material | bearing steel |
| Total bearing width | 34.1 mm |
| Outer diameter | 33.74 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | y-tech plummer block unit with grub screws, metric shafts |
| Height | 71 mm |
| Length | 134 mm |
| Sealing | seal and flinger on both sides |
| Lubrication | filled with a long‑lasting grease containing a lithium‑calcium thickener, consistency nlgi 2 |
| Series | syk |
| Weight | 0.335 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 40.85 excl. VAT
/ Each
£ 49.02 incl. VAT
- Usually arrives within 14 working days