References
RHP:PNP1.7/16CR
Rubix:226A0836
Manufacturer :PNP1.7/16CR R
EAN:00747023024810

Product details : RHP PNP1.7/16CR HOUSED BEARING UNIT
The Silver-Lube series is a range of corrosion resistant bearing units specifically for use in industries where frequent thorough washdowns are necessary, optimum hygiene standards are required and good chemical resistance is important over a wide temperature range.
Technical specifications
Attributes
| Logistic Weight | 788 g |
|---|---|
| Outer diameter | 94.9 mm |
Show UNSPSC/ECL@SS
£ 103.49 excl. VAT
/ Each
£ 124.19 incl. VAT
- Usually arrives within 14 working days