References
SKF:SY 40 TF/VA201
Rubix:102A8341
Manufacturer :114775
EAN:7316571382463


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 135.5 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : SKF HOUSED BEARING SY 40 TF/VA201
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for high temperature applications, and for both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,2x175x40 mm |
|---|---|
| Logistic Weight | 1931 g |
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 135.5 mm |
| Shaft Height | 49.2 mm |
| Material | steel |
| Total bearing width | 49.2 mm |
| Outer diameter | 51.8 mm |
| Diameter of fixation holes | 8 mm |
| Height | 99 mm |
| Length | 175 mm |
| Series | sy |
| Weight | 1.8 kg |
| Number of holes | 2 |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 276.03 excl. VAT
/ Each
£ 331.24 incl. VAT
- Usually arrives within 14 working days