Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Flanged bearing housing unit
SKF FY 2.1/4 TF SQUARE FLANGE BALL BEARING UNIT
SKF FY 2.1/4 TF SQUARE FLANGE BALL BEARING UNIT
Ball bearing unit
References
skf:
FY 2.1/4 TF
rubix:
266A6374
manufacturer :
63398
ean:
7316577748652
Technical specifications
Inner diameter
5715
mm
Width
73.7
mm
See all Specifications
Product details
Technical specifications
Product details : SKF FY 2.1/4 TF SQUARE FLANGE BALL BEARING UNIT
4 bolt square flange block
Technical specifications
Attributes
Logistics dimensions (L x W x H)
73,7
x
175
x
57,15
mm
Logistic Weight
4216
g
Inner diameter
5715
mm
Width
73.7
mm
Outer diameter
110
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
120.01
excl. VAT
/
Each
£
144.01
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
SNR UCFL208NAGR AGRICULTURAL BEARING
INA RCJT70-XL HOUSING UNITS RCJT TWO-BOLT FLANGED CAST I
SNR UCFA211N BEARING UNIT
PTN FLANGE HOUSED UNIT UCF322
NTN UCFL206G-5HT2D1 BEARING UNIT
SNR UCFC205 BEARING UNIT
SNR UKFL207HN BEARING UNIT
SNR EXFL319 BEARING UNIT
SNR UCF207N BEARING UNIT
INA GLCTEY30 BEARING
SNR UCFL201-08 BEARING UNIT
INA RA17-XL FLANGED HOUSING UNIT RA..-XL
NTN UCFC202D1 BEARING UNIT
SNR UCFA202CC BEARING UNIT
TIMKEN LCJ1 15/16 FOUR BOLT FLANGED BEARING UNIT