References
INA:RA17-XL
Rubix:238A3814
Manufacturer :0008292690000
EAN:4012802792782


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 28.6 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Documents
Product details : INA RA17-XL FLANGED HOUSING UNIT
Flanged housing unit RA..-XL
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Width | 28.6 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | sheet steel |
| Length | 81 mm |
| Series | ra..-xl |
| Total bearing width | 28.6 mm |
| Diameter of fixation holes | 7.1 mm |
| Number of holes | 3 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Outer diameter | 81 mm |
Show UNSPSC/ECL@SS
£ 18.51 excl. VAT
/ Each
£ 22.21 incl. VAT
- Delivery usually within ( 7 ) days