Flanged housing unit
Inner diameter | 30 mm |
---|---|
Width | 84 mm |
Fixation centre-to-centre distance | 90.5 mm |
Logistics dimensions (L x W x H) | 32,4x112,5x30 mm |
---|---|
Logistic Weight | 690 g |
Inner diameter | 30 mm |
Width | 84 mm |
Fixation centre-to-centre distance | 90.5 mm |
Material | Steel |
Length | 97 mm |
Series | GLCTEY |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19500 N |
Outer diameter | 112.5 mm |
Usually arrives within 14 working days