Flanged housing unit
Inner diameter | 70 mm |
---|---|
Width | 160 mm |
Fixation centre-to-centre distance | 216 mm |
Inner diameter | 70 mm |
---|---|
Width | 160 mm |
Fixation centre-to-centre distance | 216 mm |
Material | Cast Iron |
Height | 18 mm |
Length | 258 mm |
Series | RCJT..-XL |
Total bearing width | 160 mm |
Diameter of fixation holes | 21 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 44000 N |
Basic dynamic load, radial - Cr | 62000 N |
Outer diameter | 258 mm |
Usually arrives within 14 working days