References
SKF:SY 1. FM
Rubix:102A8091
Manufacturer :74191
EAN:7316576615283


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Shaft Height | 36.5 mm |
| Outer diameter | 130 mm |
Product details : SKF HOUSED BEARING UNIT SY 1. FM
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41,5x130x25,4 mm |
|---|---|
| Logistic Weight | 725 g |
| Inner diameter | 25.4 mm |
| Shaft Height | 36.5 mm |
| Outer diameter | 130 mm |
| Height | 25.4 mm |
| Width | 41.5 mm |
Show UNSPSC/ECL@SS
£ 40.02 excl. VAT
/ Each
£ 48.02 incl. VAT
- Usually arrives within 14 working days