References
INA:PASEY25-XL-N
Rubix:101A8460
Manufacturer :0008820700000
EAN:4012802794380


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 102.5 mm |
| Shaft Height | 36.5 mm |
Product details : INA PASEY25-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PASEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 102.5 mm |
| Shaft Height | 36.5 mm |
| Material | grey cast iron |
| Total bearing width | 36 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 11 mm |
| Mounting typ | 2-bolt base |
| Height | 70 mm |
| Length | 130 mm |
| Sealing | p-seal |
| Lubrication | regreaseable (lubrication fitting); recommended grease: fag arcanol-multi2 / nlgi 2 |
| Series | pasey..-xl-n |
| Weight | 0.61 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Width | 21 mm |
Show UNSPSC/ECL@SS
£ 25.04 excl. VAT
/ Each
£ 30.05 incl. VAT
- Delivery usually within ( 7 ) days