References
SNR:ESPAE205N
Rubix:205A2570
EAN:3413529519866




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 36.5 mm |
Documents
Product details : SNR ESPAE205N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x45x75 mm |
|---|---|
| Logistic Weight | 560 g |
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 36.5 mm |
| Material | cast iron;stainless steel;plastic |
| Total bearing width | 21.4 mm |
| Outer diameter | 52 mm |
| Height | 36.5 mm |
| Length | 70 mm |
| Series | espae200 |
| Weight | 0.59 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 21.4 mm |
Show UNSPSC/ECL@SS
£ 53.81 excl. VAT
/ Each
£ 64.57 incl. VAT
- Delivery usually within ( 3 ) days