SKF SY 1.1/4 TF/VA228 HIGH TEMPERATURE BEARINGS
Ball bearing unit
See technical informationSee documentsReferences
SKF:SY 1.1/4 TF/VA228
Rubix:237A4325
Manufacturer :114750
EAN:07316571381107




Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Fixation centre-to-centre distance | 133 mm |
| Material | cast iron (housing);steel (bearing) |
Documents
Product details : SKF SY 1.1/4 TF/VA228 HIGH TEMPERATURE BEARINGS
Y pedestal bearing unit for high temperatures with cast housing and set-screw fastening.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47,9x160x31,75 mm |
|---|---|
| Logistic Weight | 1553 g |
| Inner diameter | 31.75 mm |
| Fixation centre-to-centre distance | 133 mm |
| Material | cast iron (housing);steel (bearing) |
| Total bearing width | 42.9 mm |
| Outer diameter | 46.1 mm |
| Diameter of fixation holes | 12 mm |
| Height | 93 mm |
| Length | 160 mm |
| Series | sy |
| Weight | 1.5 kg |
| Number of holes | 2 |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 195.53 excl. VAT
/ Each
£ 234.64 incl. VAT
- Usually arrives within 14 working days