References
SNR:SUCP212-39CC
Rubix:205A8817
EAN:3413529548996




Product details : SNR SUCP212-39CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 61.913 mm |
|---|---|
| Outer diameter | 110 mm |
| Sealing | 2 joints |
| Weight | 5750 kg |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 276.50 excl. VAT
/ Each
£ 331.80 incl. VAT
- Usually arrives within 14 working days
