References
SNR:UCP212-39
Rubix:206A0730
EAN:3413529571772




Product details : SNR UCP212-39 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 61.913 mm |
|---|---|
| Outer diameter | 110 mm |
| Sealing | 2 joints |
| Weight | 4850 kg |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 51.18 excl. VAT
/ Each
£ 61.42 incl. VAT
- Delivery usually within ( 3 ) days
