References
SNR:UCPAE205-16
Rubix:206A0869
EAN:3413520636142



Product details : SNR UCPAE205-16 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 52 mm |
| Sealing | 2 joints |
| Weight | 600 kg |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 21.43 excl. VAT
/ Each
£ 25.72 incl. VAT
- Usually arrives within 14 working days
