References
NTN:UCP324D1
Rubix:206A0821
EAN:4547359227017



Product details : NTN UCP324D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 640x390x220 mm |
|---|---|
| Logistic Weight | 55000 g |
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Sealing | 2 joints |
| Series | ucp300 |
| Weight | 50000 kg |
| Number of holes | 2 |
| Width | 126 mm |
Show UNSPSC/ECL@SS
£ 802.89 excl. VAT
/ Each
£ 963.47 incl. VAT
- Delivery usually within ( 3 ) days
