SKF SY 2.3/16 TF/VA228 HIGH TEMPERATURE BEARINGS
Ball bearing unit
See technical informationSee documentsReferences
SKF:SY 2.3/16 TF/VA228
Rubix:237A4333
Manufacturer :128057
EAN:07316571524474




Technical specifications
| Inner diameter | 55.56 mm |
|---|---|
| Fixation centre-to-centre distance | 181 mm |
| Material | cast iron (housing);steel (bearing) |
Documents
Product details : SKF SY 2.3/16 TF/VA228 HIGH TEMPERATURE BEARINGS
Y-type pedestal bearing unit for high temperatures with cast housing and set-screw mounting.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63,4x219x55,56 mm |
|---|---|
| Logistic Weight | 3500 g |
| Inner diameter | 55.56 mm |
| Fixation centre-to-centre distance | 181 mm |
| Material | cast iron (housing);steel (bearing) |
| Total bearing width | 55.6 mm |
| Outer diameter | 69.06 mm |
| Diameter of fixation holes | 16 mm |
| Height | 126 mm |
| Length | 219 mm |
| Series | sy |
| Weight | 3.4 kg |
| Number of holes | 2 |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 268.11 excl. VAT
/ Each
£ 321.73 incl. VAT
- Usually arrives within 14 working days