References
NTN:UCP211-200D1
Rubix:206A0710
EAN:4547359503357



Product details : NTN UCP211-200D1 BEARING UNIT
The outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Strengths
•Maintenance free
Light weight yet strong housing
Easy mounting
Light weight yet strong housing
Easy mounting
Applications
Conveyors;Trucks and Overhead Cranes at Steel Mills;Mining Machinery and Pollution Control Equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x135x70 mm |
|---|---|
| Logistic Weight | 3695 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 100 mm |
| Sealing | 2 joints |
| Series | ucp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 55.6 mm |
Show UNSPSC/ECL@SS
£ 80.49 excl. VAT
/ Each
£ 96.59 incl. VAT
- Usually arrives within 14 working days
