References
SNR:UCPAE201N
Rubix:206A0852
EAN:3413529519583



Product details : SNR UCPAE201N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Weight | 510 kg |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 54.35 excl. VAT
/ Each
£ 65.22 incl. VAT
- Usually arrives within 14 working days
