NTN - Bearing Unit - UCP305D1
Inner diameter | 30 mm |
---|
Logistics dimensions (L x W x H) | 190x100x58 mm |
---|---|
Logistic Weight | 1795 g |
Inner diameter | 30 mm |
Series | ucp300 |
Weight | 0 kg |
Number of holes | 2 |
Outer diameter | 72 mm |
Width | 43 mm |
Usually arrives within 14 working days