Ball bearing unit
Inner diameter | 25 mm |
---|---|
Shaft Height | 36.5 mm |
Logistics dimensions (L x W x H) | 37,8x130x25 mm |
---|---|
Logistic Weight | 735 g |
Inner diameter | 25 mm |
Shaft Height | 36.5 mm |
Height | 25 mm |
Outer diameter | 130 mm |
Width | 37.8 mm |
Usually arrives within 14 working days