References
SKF:SY 45 TF/VA228
Rubix:102A7902
Manufacturer :114778
EAN:7316571382388


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 152 mm |
| Shaft Height | 54 mm |
Documents
Product details : SKF HOUSED BEARING SY 45 TF/VA228
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for high temperature applications, and for both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,2x187x45 mm |
|---|---|
| Logistic Weight | 2220 g |
| Inner diameter | 45 mm |
| Fixation centre-to-centre distance | 152 mm |
| Shaft Height | 54 mm |
| Material | cast iron (housing);steel (bearing) |
| Total bearing width | 49.2 mm |
| Outer diameter | 51.8 mm |
| Diameter of fixation holes | 12 mm |
| Height | 107 mm |
| Length | 187 mm |
| Sealing | abgedichtet (geschmiert für lebensdauer) |
| Series | sy |
| Weight | 2.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 21600 N |
| Basic dynamic load, radial - Cr | 33200 N |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 349.58 excl. VAT
/ Each
£ 419.50 incl. VAT
- Usually arrives within 14 working days