References
SNR:LKPAE204H
Rubix:205A4800
Manufacturer :LKPAE.204H
EAN:3413520694944




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 33.3 mm |
Product details : SNR LKPAE204H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,single lip seal
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 33.3 mm |
| Material | grey cast iron |
| Total bearing width | 16 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 8 mm |
| Mounting typ | pillow block (foot-mounted) with 2 tapped m8 bores for fixing |
| Height | 64 mm |
| Length | 65 mm |
| Sealing | pierścień odśrodkowy |
| Lubrication | relubricatable (grease fitting r1/8') |
| Series | lkpae200 |
| Weight | 0.44 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12700 N |
| Width | 15 mm |
Show UNSPSC/ECL@SS
£ 22.89 excl. VAT
/ Each
£ 27.47 incl. VAT
- Usually arrives within 14 working days