RHP HOUSED BEARING UNIT NP25EC

Pillow Block Unit

See technical informationSee documents

References

RHP:NP25EC
Rubix:158A6874
Manufacturer :NP25EC R
EAN:00747023018901
brand logo

Technical specifications

Inner diameter25 mm
Fixation centre-to-centre distance112.7 mm
Shaft Height36.5 mm
See all Specifications

Documents

Product details : RHP HOUSED BEARING UNIT NP25EC


The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.
NP25 - RHP Cast Iron Pillow Block - Inside Diameter 25

Strengths

•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication

Applications

Engineering Bearing Applications

Technical specifications


Attributes
Logistic Weight700 g
Inner diameter25 mm
Fixation centre-to-centre distance112.7 mm
Shaft Height36.5 mm
Materialcast iron
Total bearing width34.1 mm
Outer diameter52 mm
Diameter of fixation holes10 mm
Height71 mm
Length139 mm
Seriesnp
Weight0.7 kg
Number of holes2
Basic static load, radial - C0r7880 N
Basic dynamic load, radial - Cr14000 N
Width36.5 mm
£ 29.92 excl. VAT
/ Each
£ 35.90 incl. VAT
  • In stock: Next day delivery