RHP HOUSED BEARING UNIT LPB35A

Pillow Block Unit

See technical informationSee documents

References

RHP:LPB35A
Rubix:158A1751
Manufacturer :LPB35A R
EAN:00747023006625
brand logo

Technical specifications

Inner diameter35 mm
Fixation centre-to-centre distance106 mm
Materialzinc-plated steel
See all Specifications

Documents

Product details : RHP HOUSED BEARING UNIT LPB35A


Standard series, pressed galvanized sheet metal housing.

Technical specifications


Attributes
Logistic Weight680 g
Inner diameter35 mm
Fixation centre-to-centre distance106 mm
Materialzinc-plated steel
Total bearing width34.9 mm
Diameter of fixation holes10 mm
Height77.5 mm
Length128.6 mm
Serieslpb
Weight0.9 kg
Number of holes2
Basic static load, radial - C0r3560 N
Width41 mm
£ 30.86 excl. VAT
/ Each
£ 37.03 incl. VAT
  • Usually arrives within 14 working days