References
SNR:USP207-23
Rubix:206A3021
EAN:3413520678425




Product details : SNR USP207-23 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 36.513 mm |
|---|---|
| Outer diameter | 72 mm |
| Sealing | 2 joints |
| Weight | 1570 kg |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
- Usually arrives within 14 working days
