References
SKF:SY 55 LF
Rubix:102A6235
Manufacturer :428343
EAN:7316574719020



Product details : SKF HOUSED BEARING UNIT SY 55 LF
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70,9x219x55 mm |
|---|---|
| Logistic Weight | 3490 g |
| Inner diameter | 55 mm |
| Shaft Height | 63.5 mm |
| Height | 55 mm |
| Width | 59 mm |
Show UNSPSC/ECL@SS
£ 163.11 excl. VAT
/ Each
£ 195.73 incl. VAT
- Usually arrives within 14 working days
