Self-Lube Pillow Block Unit
Fixation centre-to-centre distance | 371.5 mm |
---|
Logistic Weight | 3400 g |
---|---|
Fixation centre-to-centre distance | 371.5 mm |
Material | Cast Iron |
Centre-centre of shaft | 127 mm |
Height | 254 mm |
Length | 431.8 mm |
Total bearing width | 117.48 mm |
Series | MP |
Weight | 34.4 kg |
Diameter of fixation holes | 24 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 122000 N |
Basic dynamic load, radial - Cr | 157000 N |
Width | 120.6 mm |
Usually arrives within 14 working days