References
SNR:UCPAE204T04
Rubix:206A0866
EAN:3413521104428




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 33.3 mm |
Product details : SNR UCPAE204T04 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1x1x1 mm |
|---|---|
| Logistic Weight | 99999 g |
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 33.3 mm |
| Material | grey cast iron |
| Total bearing width | 31 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 8 mm |
| Mounting typ | tapped base (threaded base) |
| Height | 64 mm |
| Length | 65 mm |
| Sealing | uszczelnienie z osłoną odśrodkową |
| Lubrication | grease fitting r1/8' |
| Series | ucpae200 |
| Weight | 0.47 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 17.36 excl. VAT
/ Each
£ 20.83 incl. VAT
- Usually arrives within 14 working days