References
RHP:NP2
Rubix:1274546
Manufacturer :NP2 R
EAN:00747023018581


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Fixation centre-to-centre distance | 178.5 mm |
| Shaft Height | 63.5 mm |
Documents
Product details : RHP PILLOW BLOCK HOUSED BEARING UNIT NP2
The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.
NP2 - RHP Cast Iron Pillow Block - Inside Diameter 2
Strengths
•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Applications
Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 4800 g |
|---|---|
| Inner diameter | 50.8 mm |
| Fixation centre-to-centre distance | 178.5 mm |
| Shaft Height | 63.5 mm |
| Material | cast iron |
| Total bearing width | 55.6 mm |
| Outer diameter | 100 mm |
| Diameter of fixation holes | 16 mm |
| Height | 129.5 mm |
| Length | 219.5 mm |
| Series | np |
| Weight | 4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 85.92 excl. VAT
/ Each
£ 103.10 incl. VAT
- Delivery usually within ( 2 ) days