References
SNR:EXPH203N
Rubix:205A3440
EAN:3413529517909



Product details : SNR EXPH203N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 38.76 excl. VAT
/ Each
£ 46.51 incl. VAT
- Usually arrives within 14 working days
