References
SKF:F3BBC 30M-TPSS
Rubix:212A2035
EAN:07316577877772


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 47.5 mm |
Product details : SKF F3BBC30M-TPSS 3 BOLT FLANGE BEARING
These three-bolt flanged ball bearing units are designed especially for the food and beverage industries. They are chemical resistant, lightweight and strong. The unit consists of an insert bearing, with an extended inner ring and set screw locking, and is suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a composite housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Chemical Resistant
Lubricated For Life With A Non-Toxic Food Grade Grease
Lightweight
Strong
Lubricated For Life With A Non-Toxic Food Grade Grease
Lightweight
Strong
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 47.5 mm |
| Material | stainless steel |
| Height | 140 mm |
| Length | 82 mm |
| Series | bluerange |
| Total bearing width | 33 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 3 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 16300 N |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 152.99 excl. VAT
/ Each
£ 183.59 incl. VAT
- In stock: Next day delivery