References
NSK:UCF312D1
Rubix:218A8180
Manufacturer :UCF312D1 N
EAN:00029176579929


Technical specifications
| Width | 78 mm |
|---|---|
| Fixation centre-to-centre distance | 150 mm |
| Material | cast iron |
Documents
Product details : NSK UCF312D1 SQUARE 4-BOLT FLANGED UNIT
The Outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Strengths
•Secure fitting
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Applications
Machine application
Technical specifications
Attributes
| Logistic Weight | 6500 g |
|---|---|
| Width | 78 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | cast iron |
| Height | 195 mm |
| Length | 195 mm |
| Series | ucf3 |
| Total bearing width | 78 mm |
Show UNSPSC/ECL@SS
£ 186.10 excl. VAT
/ Each
£ 223.32 incl. VAT
- Delivery usually within ( 2 ) days