High Temperature Bearing
Inner diameter | 35 mm |
---|---|
Width | 46.4 mm |
Fixation centre-to-centre distance | 130 mm |
Inner diameter | 35 mm |
---|---|
Width | 46.4 mm |
Fixation centre-to-centre distance | 130 mm |
Length | 156 mm |
Total bearing width | 42.9 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25500 N |
Usually arrives within 14 working days