References
RHP:SFT2.3/16
Rubix:158A9378
Manufacturer :SFT2.3/16 R
EAN:00747023027286


Technical specifications
| Width | 215.9 mm |
|---|---|
| Fixation centre-to-centre distance | 184 mm |
| Material | cast iron |
Documents
Product details : RHP HOUSED BEARING UNIT SFT2.3/16
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 3500 g |
|---|---|
| Width | 215.9 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | cast iron |
| Height | 43.7 mm |
| Length | 127 mm |
| Series | sft |
| Total bearing width | 55.6 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Weight | 3.5 kg |
Show UNSPSC/ECL@SS
£ 86.22 excl. VAT
/ Each
£ 103.46 incl. VAT
- Usually arrives within 14 working days