SKF P2BTC25M-TPSS S/S BEARING INSERT FOR FOOD LINE HOUSED UNIT
Ball Bearing Unit
See technical informationReferences
SKF:P2BTC 25M-TPSS
Rubix:200A1485
EAN:07316577858771


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 51 mm |
| Shaft Height | 36.5 mm |
Product details : SKF P2BTC25M-TPSS S/S BEARING INSERT FOR FOOD LINE HOUSED UNIT
Short base pillow (plummer) block ball bearing units consist of an insert bearing mounted in a composite housing. This variant has threads for attachment bolts and is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 51 mm |
| Shaft Height | 36.5 mm |
| Material | stainless steel |
| Total bearing width | 36 mm |
| Outer diameter | 52 mm |
| Height | 72.5 mm |
| Length | 81 mm |
| Series | bluerange |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 11900 N |
| Width | 34.1 mm |
Show UNSPSC/ECL@SS
£ 132.95 excl. VAT
/ Each
£ 159.54 incl. VAT
- Delivery usually within ( 3 ) days