FAG UCP204-J7 HOUSED BEARING UNIT 808211970000
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:RASEY20-JIS
FAG:UCP204-J7
Rubix:229A2124
Manufacturer :0808211970000
EAN:4047643247719


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
Documents
Product details : FAG UCP204-J7 HOUSED BEARING UNIT 808211970000
Plummer block housing units UCP, cast iron housing, with long base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 690 g |
|---|---|
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
| Material | cast iron |
| Total bearing width | 38 mm |
| Outer diameter | 65 mm |
| Diameter of fixation holes | 13 mm |
| Height | 65 mm |
| Length | 127 mm |
| Series | ucp |
| Number of holes | 2 |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 13.08 excl. VAT
/ Each
£ 15.70 incl. VAT
- Delivery usually within ( 7 ) days