References
SNR:ESPE205
Rubix:205A2595
EAN:3413529529841





Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 103 mm |
| Shaft Height | 36.5 mm |
Documents
Product details : SNR ESPE205 BEARING UNIT
cast iron housing, radial insert ball bearing with eccentric ring, single-lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x76x43 mm |
|---|---|
| Logistic Weight | 770 g |
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 103 mm |
| Shaft Height | 36.5 mm |
| Material | grey cast iron |
| Total bearing width | 21.4 mm |
| Outer diameter | 52 mm |
| Diameter of fixation holes | 11 mm |
| Mounting typ | 2-bolt pillow block |
| Height | 70 mm |
| Length | 130 mm |
| Sealing | uszczelnienie z pojedynczą wargą |
| Lubrication | relubricatable (grease nipple present) |
| Series | espe200 |
| Weight | 0.69 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 21.4 mm |
Show UNSPSC/ECL@SS
£ 14.71 excl. VAT
/ Each
£ 17.65 incl. VAT
- Delivery usually within ( 3 ) days