References
SNR:UCP203-11N
Rubix:206A0585
EAN:3413529573578




Product details : SNR UCP203-11N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 17.463 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Weight | 680 kg |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 14.23 excl. VAT
/ Each
£ 17.08 incl. VAT
- Usually arrives within 14 working days
