References
SKF:F2BC 100-CPSS-DFH
Rubix:224A5298
EAN:07316577858627


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Width | 27.3 mm |
| Fixation centre-to-centre distance | 99 mm |
Product details : SKF F2BC-100-CPSS-DFH FOOD SAFE BEARING
Strengths
- Chemical resistant
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
Applications
For food and beverage applications
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Width | 27.3 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | stainless steel |
| Height | 128 mm |
| Length | 72 mm |
| Series | bluerange |
| Total bearing width | 29 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 11900 N |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 154.37 excl. VAT
/ Each
£ 185.24 incl. VAT
- Delivery usually within ( 3 ) days