References
SKF:FYTB 30 FM
Rubix:1274991
Manufacturer :6479
EAN:7316577654786


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 46.7 mm |
| Fixation centre-to-centre distance | 116.5 mm |
Documents
Product details : SKF HOUSED BEARING UNIT FYTB30FM
These oval flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with a narrow inner ring and eccentric locking, and are intended primarily for use in applications where the direction of rotation is constant. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46,7x141,5x60 mm |
|---|---|
| Logistic Weight | 867,5 g |
| Inner diameter | 30 mm |
| Width | 46.7 mm |
| Fixation centre-to-centre distance | 116.5 mm |
| Material | bearing steel |
| Height | 141.5 mm |
| Length | 83 mm |
| Series | fytb |
| Total bearing width | 35.7 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Outer diameter | 141.5 mm |
| Weight | 0.868 kg |
Show UNSPSC/ECL@SS
£ 45.30 excl. VAT
/ Each
£ 54.36 incl. VAT
- Delivery usually within ( 3 ) days